Product Detail

URL:

Item# : EA155SR

Description : (3/4) Air Impact Wrench

This product is no longer available. Please refer to replacement item below.

Spec

Square drive-3/4
Length-241mm
No-load revolution speed-4,500rpm
Air consumption-340L/min
Operating pressure-0.64MPa
Compressor used-2.25kw
Max. torque-980N・m
Capacity (bolt dia.)-25.4mm
Inlet-Rc (PT) 1/4
Weight-4.8kg
With reverse selector
Socket-26, 27, 29, 30, 32, 35, 36, 38mm
With plug
Socket hole diameter
26mm: 5.5mm
27mm: 5.5mm
29mm: 5.7mm
30mm: 5.8mm
32mm: 5.7mm
35mm: 5.8mm
36mm: 5.8mm
38mm: 5.8mm
The outer diameter of the socket pin through
26mm: 36.4mm
27mm: 38.5mm
29mm: 38.2mm
30mm: 40.3mm
32mm: 39.1mm
35mm: 39.8mm
36mm: 39.9mm
38mm: 40.3mm
Additional explanation
Catalog Price (JPY)

¥ 41,000 (Excluding tax)/¥ 45,100(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 12:08 Currently)

Update

Replacement Items

EA155SS
Web catalog image

Documents

Catalog
  1. XLS
  2. PDF
Instruction manual(Japanese)