Product Detail

URL:

Item# : EA159HD

Description : Air Grinder Kit

This product is no longer available. Please refer to replacement item below.

Spec

Length 170mm
Body weight 600g
No-load rpm 20,000rpm
Operating pressure 0.6MPa
Air consumption 300L/min
Chuck size 3mm・6mm
Inlet Rc (PT) 1/4
Suitable compressor 2.2kw
〈Accessories〉
・Dia.3mm shaft grind stone x 5pcs.
・Dia.6mm shaft grind stone x 5pcs.
・Dia.3mm shaft drum belt(Dia.10mm, Dia.13mm) x 1pc. each
・Dia.6mm shaft drum belt(Dia.19mm, Dia.25mm) x 1pc. each
・Drum replacement paper x each four sheets
・Plug, Spanner for attachment
Additional explanation
Catalog Price (JPY)

¥ 7,570 (Excluding tax)/¥ 8,327(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 22:25 Currently)

Update

Replacement Items

EA159SJ-1
Web catalog image

Documents

Part drawing
  1. PDF
Instruction manual(Japanese)