Product Detail

URL:

Item# : EA162SR

Description : Air Malti Grinder

Spec

Length-280mm
Weight-Body:1.2kg、total weight(including case):3.13kg
RPM-4,090rpm
Operating pressure-0.63MPa
Air consumption-102L/min
Inlet-Rc(PT)1/4”
Case dim.-Approx. 450(W)×110(D)×350(H)mm
Handle rotates 180°
Compressor used-3HP
Accessories-Stripping wheel×1 pc、rubber eraser×1 pc、wire wheel(0.5mm steel・bend、0.5mm steel・straight、0.7mm steel・bend)×each 1 pc、adapter×1 pc, hex wrench(5mm)
With plug
Additional explanation
Catalog Price (JPY)

¥ 65,200 (Excluding tax)/¥ 71,720(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 16:44 Currently)

Update
Catalog Page Page 0998
Web catalog image

Documents

Instruction manual(Japanese)