Item# : EA163MA-80A
Description : Resin Bond Belt
Spec
| Grits | #80 |
Size (Width x Length) | 10 x 330mm |
|---|---|---|---|
| Abrasive | Ceramic Abrasive |
Base material | Polyester |
| Qty. Per Unit | 10 Pcs |
Usage | Suitable for use in wide plane grinding and shape forming grinding in which the pressure spreads. |
| Recommend grinder: Plane grinder Back stand grinder Cylindrical grinder Centerless grinder Belt Sander | |||
| Supports materials such as stainless steel plain steel and aluminum. | |||
| Supports both dry type and wet type. | |||
| Grinding will be faster and the cycle time will be reduced. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,220 (Excluding tax)/¥ 1,342(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:23 (2026/10/31 01:34 Currently) |
||||
| Catalog Page | Page 0978 | ||||