Item# : EA164AA-3.5A
Description : Pin For Impact Socket
Spec
Fixing pin for impact socket, handle, etc. |
|||
Use with O ring (EA164A-9 to -75B). |
|||
Drive | 12.7(1/2”) |
Pin dia.(mm) | 3.5 |
---|---|---|---|
Pin length(mm) | 20 |
Compatible part number | EA164D-4、-6、-43、-51、-52、DB-8~-14、DC-208~-214、-301~-305、DE-4、-4.5、DD-310~-319、-410~-419、-510~-519、-606~-612、-706~-712、DF-104~-108、DG-10~-14、-208~-214、DH-8~-14、-108~-114、DJ-17~-22、DL-130~-155、DM-10~-18、-110~-118、-220~-255、-310~-318、DN-110~-114 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 505 (Excluding tax)/¥ 556(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/20 12:47 Currently) |