Product Detail

URL:

Item# : EA166VA

Description : Air-type Brake Oil Extractor

Spec

Operating air pressure 0.28 to 1.2MPa
Capacity 2L
Liquid temperature range  -19 to 60℃
Hose size I.D.:4mm, overall length:1m
With plug and silencer
Dim. 260(W) x 160(D) x 240(H)mm
Weight 1.07kg
It removes old brake oil without spill.
For both the standard and ABS brake systems
The built-in valve and the safety cup automatically stop draining.
Additional explanation
Catalog Price (JPY)

¥ 23,400 (Excluding tax)/¥ 25,740(Tax including)

Quantity of stock

Latest stock:41

(2026/11/05 12:09 Currently)

Update
Catalog Page Page 0314
Relational Items
EA166VA Air-type Brake Oil Extractor
EA166VA-1 Replacement Rubber fitting for EA166VA
EA166VA-2 [For EA166VA] Silicon Hose
Web catalog image

Documents

Instruction manual(Japanese)