Product Detail

URL:

Item# : EA202RE-4

Description : Tube Cutter

Spec

You can attach it to a copper tube quickly because of the snap on function
It does not require size adjustment and saves your precious time.
You can cut copper tubes without turning the knob because a spring is built in.
You can use a minus screwdriver for turning in narrow spaces.
It can be used to cut 1/2” and 3/4” tubes by adjusting the knob.
Applicable tube outside dia. 1/2”・3/4”(15mm・22mm)
Full length 64mm
Additional explanation
Catalog Price (JPY)

¥ 9,550 (Excluding tax)/¥ 10,505(Tax including)

Quantity of stock

Latest stock:4

(2026/11/08 07:41 Currently)

Update
Catalog Page Page 0012
Relational Items
EA202RE-4 Tube Cutter
EA202RE-8 Tube Cutter