Product Detail

URL:

Item# : EA215MB-4

Description : Tube Vendor

This product is no longer available. Please refer to replacement item below.

Spec

A stainless steel pipe with a thickness of 1mm can be bent.
Material Cast-Iron
Max. Bending Angle 180°
Copper Tube Outside Dia. 1/2”
Full length (mm) 467
You can work by attaching it to a vise.
Additional explanation
Catalog Price (JPY)

¥ 14,500 (Excluding tax)/¥ 15,950(Tax including)

Quantity of stock

Latest stock:0

(2026/09/24 15:04 Currently)

Update

Replacement Items

EA215A-4
Relational Items
EA215MB-4 Tube Vendor
EA215MB-6 Tube Vendor