Item# : EA215SS-1
Description : Pipe Bender
Spec
Special tool that bends up to 90゚ degrees the corrugated section of the corrugated stainless steel pipe designed for water supply purpose |
|||
Using the guide handle avoids the need to stand it on the ground and allows operation in a ditch (in the middle of pipe) (Figure 1) |
|||
Provided with graduation that shows the bending angle (Figure 2) |
|||
Water corrugated shaped stainless steel pipe(Nominal)-30su,40su,50su |
|||
Length-A handle of shoe side:803mm, guide handle:700mm |
|||
Weight-3.5kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 41,700 (Excluding tax)/¥ 45,870(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/10 07:52 Currently) |