Product Detail

URL:

Item# : EA301KA-1

Description : Nitrogen Gas Blower

This product is no longer available. Please refer to replacement item below.

Spec

Convenient set for piping airtight test
<Set Details>
Nitrogen gas regulator-Primary side: 0 to 25MPa Secondary side: 0 to 16MPa (Max. operating pressure: 8MPa)
Dia. 75mm of memory pointer type pressure gauge (with tee adapter)
Cock valve: 1/4 flare male x 1/4 flare female (with valve core fixer)
Hose-3m
Flare union (1/4 with valve core fixer on one side):1/4 x 1/4, 1/4 x 3/8, 1/4 x 1/2, 1/4 x 5/8, 1/4 x 3/4
Flare adapter for R410A:5/16female (with valve core fixer) x 1/4 male (with valve core fixer)
Flare adapter for Nitrogen regulator:1/4 flare male x M16P1.5 female
Gas leak detection liquid
Storage aluminum case-410 x 190 x 275(H)mm
Additional explanation
Catalog Price (JPY)

¥ 90,500 (Excluding tax)/¥ 99,550(Tax including)

Quantity of stock

Latest stock:0

(2025/05/19 16:15 Currently)

Update

Replacement Items

EA301KA-1A
Web catalog image

Documents

How to use
  1. IMG