Product Detail

URL:

Item# : EA303YG-3

Description : [Kerosene Type] Grass Burner (Built-in Preheating Burner

Spec

Heating value 61,000kcal/h
Flame length 800mm
Vaporization +Gas preheating system(Preheating About 2 min)
Spent fuel-Kerosene (volume: 3.2L)
Full length Body :1170mm
Hose :1300mm
Weight 4.1kg
Professional model with flame diameter of 80 mm dia.
Preheating time is shorter compared with the vaporization type model, and earlier use becomes possible.
Flame Temperature(℃) 1300
Operable time-Approx. 25 to 50min
Additional explanation
Catalog Price (JPY)

¥ 39,500 (Excluding tax)/¥ 43,450(Tax including)

Quantity of stock

Latest stock:1

(2025/12/16 23:06 Currently)

Update
Catalog Page Page 2571

Replacement Items

EA303YG-2A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog