Item# : EA304ZH
Description : Soldering iron kit
Spec
| 〈Kit Text Content 〉 | Soldering Iron 、1.0mm Tip 、2.4mm Chisel 、Hot Knife 、Heat Blower 、Cleaning Sponge 、Coil Solder |
Capacity | 25 To 80W |
|---|---|---|---|
| Max. Temperature | Soldering Iron :550℃、Torch :1100℃ |
Cartridge Volume | 10ml |
| Hour Of Use | 55minutes |
Full length | 189mm |
| Auto Ignition System | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,280 (Excluding tax)/¥ 8,008(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:101 (2026/10/30 10:39 Currently) |
||||
| Catalog Page | Page 0688 | ||||