Product Detail

URL:

Item# : EA305HE-12

Description : Hot melt gun

Spec

Power source-
100VAC, 100W
Nozzle dia.-2.0mm
Stick dia.-11 to 12mm
Dissolution temperature -100 to 200℃5 levels variable
For bonding and packing corrugated cardboard, and for adhering in wood, plastics, metal.
Compliant with all adhesives(polyamide and polyolefin adhesives are also available)
Fast rising edge after heating; suitable for continuous work.
Accessories-Spare long nozzle, wrench x 2
Weight-350g
Use EA305HE-1 to -3 for the hot melt stick.
Additional explanation
Catalog Price (JPY)

¥ 77,000 (Excluding tax)/¥ 84,700(Tax including)

Quantity of stock

Latest stock:3

(2026/11/10 13:02 Currently)

Update
Catalog Page Page 1465
Web catalog image

Documents

Specification
  1. PDF
Catalog