Item# : EA315GJ-14
Description : Inverter DC arc Welding Machine
Spec
Output Current | 20Ato160A (10Ato80A) |
Frequency | 50/60Hz |
---|---|---|---|
Input | 8kVA/5.5kwW(2.5kVA/2kW) |
Load Voltage | 23V |
No-Load Voltage | 50V |
Usage Welding Rod | Max. Dia 4.0mm(Max. Dia 2.6) |
Body Size | 155(W) x 370(D) x 300(H)mm |
Weight | 9.5kg |
Accessories | With Holder Cable 5m・Ground Wire Clip Adapted Cable 3m・Input Cable (3Core )3m・Welding Surface ・Brush Hammer |
Input Power Supply | AC200V /AC100V(Single-Phase ) |
Usage Rate | 30%/100% |
||
※The value in parentheses is The numerical value at the time of input of 100V. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 119,000 (Excluding tax)/¥ 130,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/15 05:27 Currently) |