Product Detail

URL:

Item# : EA315HB-1

Description : Non Gas Wire Welding Machine

This product is no longer available. Please refer to replacement item below.

Spec

Power Consumption 2500kW
Output Current DC40~75A
Working Wire Dia. Dia 0.8mm
Cable Length Torch :1.9m・Ground :2m・Power Supply :2m
Body Size 211(W)×330(D)×235(H)mm
Weight 11kg
Usage Rate Over Prevention Function Powered By
※Exclusive Use Wire Separately Sold (EA315HB-11,12)
Input Power Supply AC100V(Single-Phase )
Usage Rate 20%
Additional explanation
Catalog Price (JPY)

¥ 58,700 (Excluding tax)/¥ 64,570(Tax including)

Quantity of stock

Latest stock:0

(2025/05/11 22:50 Currently)

Update
Relational Items
EA315HB-1A
EA315HB-11 Non Gas Wire Welding Machine
EA315HB-12 Non Gas Wire Welding Machine
EA315HB-16 Non Gas Wire Welding Machine
EA315HB-17 Non Gas Wire Welding Machine
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)