Item# : EA315MB-1
Description : Digital inverter DC welding machine
Spec
Electric Shock Prevention Apparatus Addapted |
|||
Input Power Supply | AC200V /AC100V |
||
---|---|---|---|
100V/200V Combination Press |
|||
Output Current | 200A(125A) ※( ) is AC100V Input Current |
Input | 6.9kW(3.9kW) |
No-Load Voltage | 66V |
Usage Rate | 60% |
Usage Welding Rod | Max. Dia 4.0mm(Dia 2.6mm) |
Size | 135(W)×420(D)×250(H)mm |
Weight | 7.0kg |
Code Length | 2.5m(3.3sq) |
Its Power Factor Improvement Circuit Enables To Have Extremely Low Input Loss. (power Factor 0.99) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 95,500 (Excluding tax)/¥ 105,050(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/04/27 17:00 Currently) |
||||
Catalog Page | Page 0078 |