Item# : EA334C-115
Description : Noninflammable Welfing Sheet
Spec
| Thickness | 1.2mm |
Material | Special Acrylic Fiber (Silicon coating) |
|---|---|---|---|
| Instantaneous heatproof temperature | 1400℃ |
Continuation Usable Temperature | 300℃ |
| It is a welded sheet which coated fabric with flameproof silicone resin on both sides. |
|||
| It is durable and lasts long. |
|||
| JIS A 1323 Type A compliant |
|||
| Size (Width x Length) | 1000x5000mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,800 (Excluding tax)/¥ 40,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 08:04 Currently) |
||||
| Catalog Page | Page 0073 | ||||
| Relational Items |
|---|
| EA334C-111 |
| EA334C-113 Noninflammable Welfing Sheet |
| EA334C-115 Noninflammable Welfing Sheet |