Product Detail

URL:

Item# : EA334CA-11

Description : Flame-proof ・Heat-resistant Seat

This product is no longer available. Please refer to replacement item below.

Spec

Thickness 0.7mm
Material Special Cloth with aluminum film paste on flameproof fiber
It is a composite heat-resistant cloth laminated with vapor deposited aluminum film with radiant heat effect on fireproof cloth with excellent heat resistance and strength.
Can be used as a furnace curtains and machine covers.
Cannot be used for spark-receiving sheets.
size 1,000x1,000mm
Additional explanation
Catalog Price (JPY)

¥ 4,860 (Excluding tax)/¥ 5,346(Tax including)

Quantity of stock

Latest stock:0

(2026/06/24 21:50 Currently)

Update

Replacement Items

EA334CA-11A