Product Detail

URL:

Item# : EA338AK-25

Description : PVC Pipe Cutter

This product is no longer available. Please refer to replacement item below.

Spec

In comparison to the conventional product the width when the blade is fully opened is narrow and therefore it is easy to handle.
It is so compactly designed that the actual working space is about 150 mm
You can cut water pipe without removing the saddle (stopper).
Cutting Capacity Dia 48mm (VP40)
Full length 230mm
〈Cutting capacity by material〉
・Hard Polyvinyl Chloride Pipe :0 to VP40 (48mm)
・Hard Vinyl Wire Pipe :0 to HIVE40 (48mm)
・HIV Pipe :0 to HIVP40 (48mm)
・PVC pipe with moisture retaining material :0 to Dia 48
・Polyethylene Pipe :0 to Dia 48
・Polybutene Pipe :0 to Dia 48
・Gas Pipe :0 to PE42
Material Body: Aluminum material、Blade: steel
Additional explanation
Catalog Price (JPY)

¥ 5,940 (Excluding tax)/¥ 6,534(Tax including)

Quantity of stock

Latest stock:0

(2025/09/18 09:14 Currently)

Update

Replacement Items

EA338AK-42
Relational Items
EA338AK-25 PVC Pipe Cutter
EA338AK-25B [For EA338AK-25] Replacement Blade
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Catalog
  1. IMG