Product Detail

URL:

Item# : EA339A-3

Description : Pipe Cutter

Spec

For steel and stainless-steel pipe
Length-A-3:240mm, AB-3:335mm
Permits easy work in a narrow place thanks to ratchet mechanism and rotary head
Automatic feed mechanism
Compatible with the cutting of thick-wall stainless steel pipes of up to 3.0mm in thickness that are used for factory facilities, etc.
It comes with a standard blade of EA339AB-4 (for a thickness of 1.5mm or over).
Capacity(Pipe O.D.)- dia. 16 to 35mm
Weight-960g
Additional explanation
Catalog Price (JPY)

¥ 39,000 (Excluding tax)/¥ 42,900(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 07:11 Currently)

Update
Catalog Page Page 0190
Relational Items
EA339A-3 Pipe Cutter
EA339AB-3 Pipe Cutter
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG