Product Detail

URL:

Item# : EA340XG-1

Description : Round Net with Telescopic Handle

This product is no longer available. Please refer to replacement item below.

Spec

Weight 1.32kg
Material Handle :Aluminum ,
Net :Polyester
Net Depth About 300mm
Convenient 3 step telescoping type
★Scraper structure that protects the net and takes out the bottom garbage without missing it.
The net and handle are removable.
Large capacity deep type
Net Part 320 x 500mm
Full length 1,400 to 3,500mm
net size 1mm
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:0

(2025/05/09 19:22 Currently)

Update

Replacement Items

EA340XG-2
Web catalog image

Documents

Catalog