Product Detail

URL:

Item# : EA345EL-5

Description : Underwater Pump

Spec

Automatic operation type
For Clean Water
Power Supply AC100V
Sprinkle ・The balance water Processing
Frequency 50Hz
Output 180W
Aperture 25mm
Max. Total Lifting Height 9.5m
Maximum Discharge Rate 95L/time
size (mm) Dia 153 x 240(H)
Weight(Kg) 4.1
Additional explanation
Catalog Price (JPY)

¥ 14,800 (Excluding tax)/¥ 16,280(Tax including)

Quantity of stock

Latest stock:2

(2026/11/15 20:23 Currently)

Update
Catalog Page Page 2515
Relational Items
EA345EL-50 Underwater Pump for Clear Water
EA345EL-60 Underwater Pump for Clear Water
EA345EL-5 Underwater Pump
EA345EL-6 Underwater Pump for Clear Water
Web catalog image

Documents

Drawings
  1. PDF
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)