Item# : EA345RB-50
Description : [Stainless Steel] Underwater Pump
Spec
Aperture-50mm
|
Power supply-100VAC
|
Output-480W
|
Weight-9.5kg
|
Dim.-Dia. 187 x 275(H)mm
|
With an oil lifter
|
The discharge is changeable to upward and horizontal direction,to prevent the hose from turning off.
|
| Hz |
50Hz
|
Total head |
8m(Capacity 120L/min.)
|
| Lift |
11m
|
Delivery |
220L/min |
| Catalog Price (JPY) |
¥
53,300
(Excluding tax)/¥
58,630(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/24 08:47 Currently)
|
| Catalog Page |
Page 2514
|
Documents
| Specification |