Product Detail

URL:

Item# : EA345RG-50

Description : Underwater Pump

Spec

Power supply-3-phase 200V
Output-250W (RF-50, -60),480W (RG-50, -60),
Weight-9.5kg
Dim.-Dia. 187 x 286(H)mm
Hz 50Hz
Aperture 50mm
Total head 8m(Capacity 120L/min.)
Lift 11m
Delivery 220L/min
EA345RG-50 have no plug.
Additional explanation
Catalog Price (JPY)

¥ 49,000 (Excluding tax)/¥ 53,900(Tax including)

Quantity of stock

Latest stock:2

(2026/11/17 21:26 Currently)

Update
Catalog Page Page 2514
Relational Items
EA345RF-50 Underwater Pump
EA345RF-60 Underwater Pump
EA345RG-50 Underwater Pump
EA345RG-60 Underwater Pump
Web catalog image

Documents

Specification