Product Detail

URL:

Item# : EA350XB-1

Description : Power Threading Machine

notebox mc1

Spec

Motor Single-Phase 100V・600W series Motor (Brake Adapted )
No-load rotation speed 42rpm
Oil Tank Capacity 2.5L
Size 620 x 400 x 395(H)mm
Weight 46kg
Automatic EArnestly The top
Cutting Thread Capacity 1/4B to 2B(8A to 50A)
Adoption of motor with brake, safety emphasis design
Automatic stop carbon adoption
Additional explanation
Catalog Price (JPY)

¥ 518,000 (Excluding tax)/¥ 569,800(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 03:04 Currently)

Update
Catalog Page Page 0190
Relational Items
EA350XB-1 Power Threading Machine
EA350XB-2
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)