Product Detail

URL:

Item# : EA351BL-14.5

Description : Ground packing

This product is no longer available. Please refer to replacement item below.

Spec

Number of rolls-3m/roll
Material- MACFOIL base material (expanded graphite・Metal wire reinforcement), yarn containing PTFE film
Pressure resistance-25.9MPa (Class 1500)
Applicable fluid-Water, oil, steam, heat transfer oil, solvent, gas, LNG
Service temperature range--200 to 300℃
Stable sealing and sliding performance can be obtained for a long time.
Excellent chemical resistance and pressure resistance
Dim.-14.5 x 14.5mm
Additional explanation
Catalog Price (JPY)

¥ 30,000 (Excluding tax)/¥ 33,000(Tax including)

Quantity of stock

Latest stock:0

(2025/07/01 19:53 Currently)

Update

Replacement Items

EA351BM-14.5