Product Detail

URL:

Item# : EA351CP-25

Description : PTFE wrapping flange gasket

Spec

Inner flange packing
For JIS pipe flange
Thickness-2.8mm
JIS10K
Category temperature range: -100 to 150℃
As inner diameter and seal surface are entirely covered by PTFE membrane. the fluid is not polluted. Also, as excellent in chemical and solvent resistance, widely used in fine chemical, petrochemistry, medical, and general industries.
Nominal dia. 25A
Additional explanation
Catalog Price (JPY)

¥ 825 (Excluding tax)/¥ 908(Tax including)

Quantity of stock

Latest stock:52

(2026/11/14 14:26 Currently)

Update
Catalog Page Page 1462
Relational Items
EA351CP-10 PTFE wrapping flange gasket
EA351CP-15 PTFE wrapping flange gasket
EA351CP-20 PTFE wrapping flange gasket
EA351CP-25 PTFE wrapping flange gasket
EA351CP-32 PTFE wrapping flange gasket
EA351CP-40 PTFE wrapping flange gasket
EA351CP-50 PTFE wrapping flange gasket
EA351CP-65 PTFE wrapping flange gasket
EA351CP-80 PTFE wrapping flange gasket
EA351CP-100 PTFE wrapping flange gasket
EA351CP-125 PTFE wrapping flange gasket
EA351CP-150 PTFE wrapping flange gasket
Web catalog image

Documents

Catalog