Product Detail

URL:

Item# : EA351EE-65

Description : Scroll gasket

Spec

Max temperature-450℃
Less degradation of filler material is at high temperature, and excellent sealing property for a long term even under high temperature/pressure conditions.
Excellent sealing property under severe conditions of pressure changes and thermal excursion.
In piping flange, pressure vessel, heat exchanger, valve bonnet, etc. in various industries, especially suitable for low temperature gaskets for high temperature and high pressure steam, LNG, etc.
JIS10K
Inner, outer wheel materials-SUS304
Size standard 65A
Additional explanation
Catalog Price (JPY)

¥ 6,100 (Excluding tax)/¥ 6,710(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 07:26 Currently)

Update
Catalog Page Page 1463

Replacement Items

EA351EA-65
Relational Items
EA351EE-65 Scroll gasket
EA351EE-80 Scroll gasket
EA351EE-100 Scroll gasket
Web catalog image

Documents

Flyer
  1. PDF
Catalog