Product Detail

URL:

Item# : EA351ES-125

Description : Scroll gasket

This product is no longer available. Please refer to replacement item below.

Spec

Max temperature-450℃
Less degradation of filler material is at high temperature, and excellent sealing property for a long term even under high temperature/pressure condition.
In piping flange, pressure vessel, heat exchanger, valve bonnet, etc. in various industries, especially suitable for low temperature gaskets for high temperature and high pressure steam, LNG, etc.
Excellent sealing property under severe conditions of pressure changes and thermal excursion.
JIS10K
Inner, outer wheel materials-SPCC (steel)
Size standard 125A
Additional explanation
Catalog Price (JPY)

¥ 4,110 (Excluding tax)/¥ 4,521(Tax including)

Quantity of stock

Latest stock:0

(2025/09/18 20:56 Currently)

Update

Replacement Items

EA351EB-125
Relational Items
EA351ES-25 Scroll gasket
EA351ES-100 Scroll gasket
EA351ES-125 Scroll gasket
Main image

Documents

Specification
  1. PDF
Flyer
  1. PDF
Catalog