Product Detail

URL:

Item# : EA354AF-26A

Description : Heat Resistant Gloves for Cleanroom

Spec

Material Back surface: kevlar, Back inside: cotton, Palm surface: PBO fiber (zylon), Palm inside: aramid felt, Palm middle layer: heat resistant sheet, inside: polyester
Heat resistant gloves for cleanroom with excellent heat resistant and chemicals resistant performance
Heat-proof temperature of material: 500℃
Draping realizes natural contours for fingers
Size Free
Length Approx. 350mm
Thickness 3.5mm
Around the palm 270mm
Middle finger length 100mm
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 19:34 Currently)

Update
Catalog Page Page 0705 Page 2182
Relational Items
EA354AF-26A Heat Resistant Gloves for Cleanroom
EA354AF-27A
Web catalog image

Documents

Others
  1. PDF
  2. PDF