Item# : EA354BM-21A
Description : Electrostatics Rubber Gloves
Spec
| size | L |
Full length | About 300mm |
|---|---|---|---|
| Thickness | 1.3mm |
Around the palm | 210mm |
| Middle finger length | 80mm |
Material | Cotton 、Rubber 、Nylon 、 Polyester 、PVC Coating |
| Electricity Resistance Value | 10^8-10^9Ω |
||
| Antistatic Liner |
|||
| It is excellent in oil resistance and abrasion resistance. |
|||
| Antibacterial Deodorant Processing | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,490 (Excluding tax)/¥ 1,639(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:92 (2026/11/07 02:58 Currently) |
||||
| Catalog Page | Page 2199 | ||||
| Relational Items |
|---|
| EA354BM-21A Electrostatics Rubber Gloves |
| EA354BM-22A |