Item# : EA354GD-54
Description : Polyurethane Gloves
Spec
| Material | resin:polyurethane、fiber:Nylon、polyester |
Size | LL |
|---|---|---|---|
| Length | 250mm |
Thickness | 0.8mm |
| Around the palm | 210mm |
Middle finger length | 88mm |
| Anti-slip concave-convex plastic on the palm side exercises high flexibility and anti-slip effects. |
|||
| Polyurethane of special blend is used to strengthen the finger tip areas, which tend to be subjected to load. |
|||
| The seamless gloves feature fine stitches with no seam in the fabric area. |
|||
| Weight | 11.5g(1 pc) |
Color | Body:Blue Wrist:Green |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 400 (Excluding tax)/¥ 440(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/17 20:33 Currently) |
||||
Replacement Items
|
|