Product Detail

URL:

Item# : EA354GD-72

Description : Natural Rubber Coating Gloves (Full Coating )

This product is no longer available. Please refer to replacement item below.

Spec

Natural Rubber Coating(it is soft anf good breathing)
Coating up to the wrists. Soil and garbage do not invade.
Size L
Full length 250mm
Thickness 1.4mm
Around the palm 205mm
Middle finger length 83mm
Material Resin Section :Natural Rubber ,
Fiber Section :Nylon ・Polyester ・Etc.
Color Body:Blue
Hem:Red
Additional explanation
Catalog Price (JPY)

¥ 560 (Excluding tax)/¥ 616(Tax including)

Quantity of stock

Latest stock:0

(2026/11/07 02:58 Currently)

Update
Catalog Page Page 2184
Relational Items
EA354GD-70
EA354GD-71 Natural Rubber Coating Gloves (Full Coating )
EA354GD-72 Natural Rubber Coating Gloves (Full Coating )
EA354GD-73 Natural Rubber Coating Gloves (Full Coating )