Item# : EA354K-5
Description : Kevlar/Leather Gloves
Spec
| Material | Outside Material :W Knit of Kevlar and Nomex 、 Lining :Cotton 100%、 Palm :Swine Leather 、 Protection of back of the hand :Polyurethane |
Size | M |
|---|---|---|---|
| Full length | 250mm |
Thickness | 1.4mm |
| Around the palm | 210mm |
Middle finger length | 90mm |
| Cuff Rubber-Tightened 、Binding Band Stop |
|||
| Palm and finger inside part are reinforced with pig skin suede. | |||
| Please use it for fire fighting, disaster-relief activities, etc. |
|||
| It is highly resistant to cutting and it prevents cutting injury. |
|||
| It has a self-extinguishing property as the glove alone, and does not promote burning. |
|||
| It is made by three-dimensional sewing, which has the structure of easy to operate and easy to grasp articles. |
|||
| Color | Instep:Orange Palm:Pale yellow Hem:Navy blue |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,510 (Excluding tax)/¥ 9,361(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:196 (2026/11/04 09:12 Currently) |
||||
| Catalog Page | Page 2188 | ||||
| Relational Items |
|---|
| EA354K-5 Kevlar/Leather Gloves |
| EA354K-6 Kevlar/Leather Gloves |
| EA354K-7 Kevlar/Leather Gloves |