Item# : EA365HA-10
Description : Heat Gun
Spec
| Power Supply |
AC100V(50/60Hz)
|
Power Consumption |
1000W
|
| Specification |
Flat Type Plug
|
Max. Temperature |
530℃(50 to 530℃ Continuation Variable ) (Measured at 10 mm from the outlet)
|
| Air Speed |
600m/min
|
Air flow |
0.15 to 0.25m3/min(150 to 250L/min)
|
| Size |
240(W) x 70(D) x 190(H)mm
|
Cord Length |
1.8m
|
| Weight |
0.6kg
|
|
|
| Temperature & wind volume can be controlled steplessly, and work efficiency is improved. |
| High-performance heater is mounted. |
| For maintenance time of refrigerating machines, show cases, etc. |
| Also usable for heating of shrinkable tubes |
Safety design which is hard to overturn even at work in the self-standing state
|
| With Case |
| Catalog Price (JPY) |
¥
12,900
(Excluding tax)/¥
14,190(Tax including)
|
| Quantity of stock |
Latest stock:20
(2026/11/23 18:06 Currently)
|
| Catalog Page |
Page 0863
|
Replacement Items
Product movie
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |