Product Detail

URL:

Item# : EA365VA-11

Description : Heat Gun Set

Spec

Warm flow,Temperature-450℃
Air flow-180L/min
switch-Airflow switchable to 3 levels(OFF, FLOW AIR, FLOW HOT AIR)
Power supply-AC100V, (50/60Hz)
Power consumption-1000W
Size-213x70x191(H)mm
Weight-About 750g
Code Length(m)-30
Accessories-Nozzles 3pcs., Steel case
The body is a steel plate body that enhances durability
Examples of use: Shrinkage of heat-shrinkable tubes, burr processing of molded products, peeling of adhesive seals, bending of resin, acceleration of drying of thermosetting putty, removal of parts from the base, repair of bumpers, etc.
Additional explanation
Catalog Price (JPY)

¥ 24,400 (Excluding tax)/¥ 26,840(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 18:43 Currently)

Update
Catalog Page Page 0864
Relational Items
EA365VA-11 Heat Gun Set
EA365VA-1 Heat Gun
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog