Item# : EA365VA-12
Description : Heat Gun (Temperature Variable Type)
Spec
Temperature of hot air-250 to 600℃
|
Air flow-180L/min
|
switch-Airflow switchable to 4 levels(OFF, FLOW AIR, LOW, HIGH )
|
Power supply-AC100V, (50/60Hz)
|
Power consumption-1020W
|
Size-253x70x200(H)mm
|
Weight-About 950g
|
Code Length(m)-30
|
Accessories-Nozzles 3pcs., Steel case
|
Corresponded to a wide range work in the strength and weakness function
|
The body is a steel plate body that enhances durability
|
| Examples of use: Shrinkage of heat-shrinkable tubes, burr processing of molded products, peeling of adhesive seals, bending of resin, acceleration of drying of thermosetting putty, removal of parts from the base, repair of bumpers, etc. |
| Catalog Price (JPY) |
¥
33,900
(Excluding tax)/¥
37,290(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/15 19:09 Currently)
|
| Catalog Page |
Page 0864
|
Product movie
Documents
| ESCO dimentional drawing |
-
-
|
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |