Item# : EA423TA-17B
Description : Oil Seal
Spec
| Type 1(JIS B2402) |
|||
| Material | Sealant :Nitrile Rubber 、 Metal Ring :Cold-Rolled Steel Plates 、 Spring :Hard-Drawn Steel Wire |
Properness Temperature | -25℃ to 120℃ |
|---|---|---|---|
| Oil and Wear resistance |
|||
| Shaft Dia. (mm) | 17 |
Dia.(mm) | 32 |
| Thickness | 8mm |
Qty. Per Unit | 1Sheet |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 560 (Excluding tax)/¥ 616(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/22 00:23 Currently) |
||||
| Catalog Page | Page 1297 | ||||