Item# : EA423TB-12
Description : Oil Seal
Spec
| Type 4(JIS B2402) |
|||
| Material | Sealant :Nitrile Rubber 、 Metal Ring :Cold-Rolled Steel Plates 、 Spring :Hard-Drawn Steel Wire |
Properness Temperature | -25℃ to 120℃ |
|---|---|---|---|
| Oil and Wear resistance |
|||
| Equipped With A Protection Lip Where The External Foreign Objects Will Be Prevented From Being Contaminated. |
|||
| Shaft Dia. (mm) | 12 |
Dia.(mm) | 22 |
| Thickness(mm) | 7 |
Qty. Per Unit | 1Sheet |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 455 (Excluding tax)/¥ 501(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:27 (2026/11/19 00:44 Currently) |
||||
| Catalog Page | Page 1299 | ||||