Product Detail

URL:

Item# : EA424CL-20

Description : Flexible Pipe (With Sheath)

Spec

Length-Roll:10m
Pressure-resistant-1MPa
Service temperature range--20 to 95℃
Applicable fluid- cold and hot water, anti-freeze liquid
Material of Flexible-SUS316L
Since weather resistance is added to the surface of coating material, it can be used for outdoor piping, as it is.
Nominal-20
Pipe root dia.-15.8mm
Additional explanation
Catalog Price (JPY)

¥ 22,200 (Excluding tax)/¥ 24,420(Tax including)

Quantity of stock

Latest stock:3

(2026/11/11 17:01 Currently)

Update
Catalog Page Page 1074

Replacement Items

EA424AE-120
Relational Items
EA424CL-13 Flexible Pipe (With Sheath)
EA424CL-20 Flexible Pipe (With Sheath)
Web catalog image

Documents

Drawings