Product Detail

URL:

Item# : EA425C-2

Description : Mini Ball Valve (Stainless Steel)

Spec

Material-SUS304
Pressure-0.98MPa or below
Temperature: -10℃ to 120℃
External thread PT1/4
Shank OD 8mm
Suitable inner diameter※ 7mm
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error.
Additional explanation
Catalog Price (JPY)

¥ 5,500 (Excluding tax)/¥ 6,050(Tax including)

Quantity of stock

Latest stock:3

(2026/11/07 23:10 Currently)

Update
Catalog Page Page 1049
Relational Items
EA425C-1 Mini Ball Valve (Stainless Steel)
EA425C-2 Mini Ball Valve (Stainless Steel)
EA425C-3 Mini Ball Valve (Stainless Steel)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Drawings