Product Detail

URL:

Item# : EA425CC-10

Description : Miniature Valve [Stainless Steel]

Spec

Material-SUS316
Applicable fluid-Air, water, oil
Operating pressure-0 to 2MPa (20kgf/cm2)
Operating temperature- -10 to 100℃ (no freeze)
Tube OD 10mm
Mounting screw 1/4 PT
When using a tube, an insert ring is required separately.
Additional explanation
Catalog Price (JPY)

¥ 9,800 (Excluding tax)/¥ 10,780(Tax including)

Quantity of stock

Latest stock:2

(2026/11/17 20:13 Currently)

Update
Catalog Page Page 1024
Relational Items
EA425CC-4 Miniature Valve (Stainless Steel)
EA425CC-6 Miniature Valve [Stainless Steel]
EA425CC-8 Miniature Valve [Stainless Steel]
EA425CC-10 Miniature Valve [Stainless Steel]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog