Product Detail

URL:

Item# : EA425DF-6

Description : Bulkhead Union

Spec

Material-SUS316
Applicable fluid-Air
Operating pressure- 0 to 1.0MPa (0 to 10kgf/cm2)
Operating temperature: -15 to 120℃ (no freezing)
One-touch piping
Tube OD 6mm
Additional explanation
Catalog Price (JPY)

¥ 3,250 (Excluding tax)/¥ 3,575(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 12:00 Currently)

Update
Catalog Page Page 1026
Relational Items
EA425DF-6 Bulkhead Union
EA425DF-8 Bulkhead Union
Web catalog image

Documents

Specification
  1. PDF
Flyer
  1. PDF
ESCO dimentional drawing
  1. IMG