Product Detail

URL:

Item# : EA425HJ-4

Description : Nut

Spec

Material-Body: fluororesin [PTFE]Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tube dim.(mm) 4
Max pressure(23℃) 0.9MPa
Additional explanation
Catalog Price (JPY)

¥ 490 (Excluding tax)/¥ 539(Tax including)

Quantity of stock

Latest stock:10

(2026/11/20 18:14 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HJ-4 Nut
EA425HJ-6 Nut
EA425HJ-8 Nut
EA425HJ-10 Nut
EA425HJ-12 Nut
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG
Catalog