Product Detail

URL:

Item# : EA425PA-4

Description : Vacuum Generator

Spec

Applicable Fluid Air
Usage Temperature Range 0~60℃
Change Compressed Air to Vacuum. Conveyance of the fluid is possible by using it with a vacuum pad
Properness Tube Dia 6mm
Achievable degree of vacuum -90kPa
Suction Flow 7L/min
Additional explanation
Catalog Price (JPY)

¥ 2,200 (Excluding tax)/¥ 2,420(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 18:28 Currently)

Update
Catalog Page Page 1029
Relational Items
EA425PA-2 Vacuum Generator
EA425PA-1 Vacuum Generator
EA425PA-3 Vacuum Generator
EA425PA-4 Vacuum Generator
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG