Item# : EA425PH-115
Description : Vacuum Pad (Spring Holder/Standard )
Spec
Applicable Fluid | Air |
Holder The shape | Spring Type Outlet Opening The top |
---|---|---|---|
Pad Material | Silicon |
Mounting Screw | M14×1 |
Suitable Tube | Dia 6mm |
||
Flat Work Most suitable General Press |
|||
Pad Screw | M4 |
Pad Dia. | 15mm |
Full length | 61.1mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,300 (Excluding tax)/¥ 3,630(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/07 01:39 Currently) |