Item# : EA425PH-40
Description : Vacuum Pad (Spring Holder/Standard )
Spec
Applicable Fluid | Air |
Holder The shape | Spring Type Outlet Opening The top |
---|---|---|---|
Pad Material | Nitrile |
Mounting Screw | M14×1 |
Suitable Tube | Dia 6mm |
||
Flat Work Most suitable General Type |
|||
Pad Screw | M6 |
Pad Dia. | 40mm |
Full length | 66.1mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,100 (Excluding tax)/¥ 4,510(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/17 01:01 Currently) |