Product Detail

URL:

Item# : EA425PS-5

Description : Pressure Gauge(Male Screw)

Spec

Pressure range indication-0 to 0.8MPa
Material-metal department:Brass(rust-resistant electroless nickel plating), resin portion:PBT
Service temperature range-0 to 60℃(no freezing)
Applicable fluid-Air
Scale angle-150 degrees
Thread size-M5x0.8
Additional explanation
Catalog Price (JPY)

¥ 1,760 (Excluding tax)/¥ 1,936(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 14:03 Currently)

Update
Catalog Page Page 1029
Relational Items
EA425PS-1 Pressure Gauge(Male Screw)
EA425PS-2 Pressure Gauge(Male Screw)
EA425PS-5 Pressure Gauge(Male Screw)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog