Product Detail

URL:

Item# : EA425VA-6

Description : Clean Air Filter (For Clean Rooms)

Spec

Applicable Fluid Air
Operating Pressure Range -0.1 to 1.0MPa
Usage Temperature Range 5 to 45℃
Filtration degree 0.01μm
Pressure 1.5MPa
Case Material Resin
For clean rooms
Rohs-Compliant
Connection Dia 6Single touch Tube Fittings
Full length 81mm
Additional explanation
Catalog Price (JPY)

¥ 8,220 (Excluding tax)/¥ 9,042(Tax including)

Quantity of stock

Latest stock:3

(2026/10/09 05:35 Currently)

Update
Catalog Page Page 1016
Relational Items
EA425VA-6 Clean Air Filter (For Clean Rooms)
EA425VA-10 Clean Air Filter (For Clean Rooms)
EA425VA-21 Clean Air Filter (For Clean Rooms)
EA425VA-22 Clean Air Filter (For Clean Rooms)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG