Item# : EA425WG-12
Description : Partition Union (Stainless)
Spec
| Material | SUS316 |
Usage Pressure | -0.1 to 1.0MPa |
|---|---|---|---|
| Applicable Fluid | Air ・Water ・Steam |
Installation Board Thickness | 7mmOr Less |
| Service Temperature | -5 to 150℃ |
||
| Rohs-Compliant |
|||
| Tube Dia. | 12mm |
Partition Hole Dia. | 21mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,900 (Excluding tax)/¥ 5,390(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 03:33 Currently) |
||||
| Catalog Page | Page 1025 | ||||